L. H. Dottie 10 No. 10 Triple Grip Anchors (50) | Graybar Store
L. H. Dottie - No. 10 Triple Grip Anchors (50) - 10
+ / - Hover over image to Zoom
Other Views

    No. 10 Triple Grip Anchors (50)

    Manufacturer: L. H. Dottie
    Manufacturer #: 10
    SKU: 25271438
    $9.55
    Checking Pricing
         
    Screw Size:No. 10
    Length:1-1/2 in.
    Anchor Type:Triple Grip Anchor
    Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 10
    • Color Blue
    • Length 1-1/2 in.
    • Screw Size No. 10
    • Anchor Type Triple Grip Anchor
    • Country of Origin CA - Canada
    Product Overview:
    No. 10 x 1-1/2 in. Triple Grip anchors. Drill size 5/16 in. Package of 50.
    Features:
    • Claws Grip For Strength
    • Wings For Strength and Vibration Resistance
    • Core Expands For Additional Holding Power