L. H. Dottie TG10KHX No. 10 Blue Triple Grip Anchor Kit With 10 x 1-1/2 Hex/Slotted Sheet Metal Screws and Masonry Drill (Display Pack) | Graybar Store
L. H. Dottie - No. 10 Blue Triple Grip Anchor Kit With 10 x 1-1/2 Hex/Slotted Sheet Metal Screws and Masonry Drill (Display Pack) - TG10KHX
+ / - Hover over image to Zoom
Other Views

    No. 10 Blue Triple Grip Anchor Kit With 10 x 1-1/2 Hex/Slotted Sheet Metal Screws and Masonry Drill (Display Pack)

    Manufacturer: L. H. Dottie
    Manufacturer #: TG10KHX
    SKU: 25458188
    $10.84
    Checking Pricing
         
    Screw Type:Hex/Slotted
    Screw Size:No. 10
    Anchor Type:No. 10 Blue Anchor Kit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # TG10KHX
    • Screw Size No. 10
    • Screw Type Hex/Slotted
    • Anchor Type No. 10 Blue Anchor Kit
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    No. 10 blue anchor kit with hex/slotted screws. Drill size 5/16 in. Includes (100) 10 x 1-1/2 sheet metal screws, (100) No. 10 anchors and carbide masonry drill. Display pack.
    Dottie is an industry leader in anchor kits, offering a comprehensive variety for almost any imaginable need.