Wiremold (Legrand) NM24GB612 NM2400I Non-Metallic Plugmold® Mulitoutlet System, 6 ft. | Graybar Store
Wiremold (Legrand) - NM2400I Non-Metallic Plugmold® Mulitoutlet System, 6 ft. - NM24GB612
+ / - Hover over image to Zoom
Other Views

    NM2400I Non-Metallic Plugmold® Mulitoutlet System, 6 ft.

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: NM24GB612
    SKU: 97123594
    $73.75
    Checking Pricing
         
    No. of Outlets:6
    Length:6 ft.
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # NM24GB612
    • Color Ivory
    • Length 6 ft.
    • No. of Outlets 6
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, plugmold 6 ft. (6) duplex receptacle outlet with 12 inch outlet center distance.