Wiremold (Legrand) NM2400I Non-Metallic Plugmold® Mulitoutlet System | Graybar Store
Wiremold (Legrand) - NM2400I Non-Metallic Plugmold® Mulitoutlet System
+ / - Hover over image to Zoom
Other Views

    NM2400I Non-Metallic Plugmold® Mulitoutlet System

    Manufacturer: Wiremold (Legrand)
         

    Plugmold sections offer single or alternating circuits, standard or isolated ground receptacles, and Snapicoil harnesses of prewired receptacles or cord ended units.

    • Manufacturer Wiremold (Legrand)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    No. of Outlets
    Length
    Color
    Price
    NM24GB412
    97120707
    8
    4 ft.
    Ivory
    $
    59
    .03
    /
    EA
    97120707
    No. of Outlets
    8
    Length
    4 ft.
    Color
    Ivory
    $
    59
    .03
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    NM24GB612
    97123594
    6
    6 ft.
    Ivory
    $
    73
    .75
    /
    EA
    97123594
    No. of Outlets
    6
    Length
    6 ft.
    Color
    Ivory
    $
    73
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97120707 SKU, 97120707 ANALYTICS...
    Color
    Ivory
    Price
    $
    59
    .03
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97123594 SKU, 97123594 ANALYTICS...
    Color
    Ivory
    Price
    $
    73
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available