Wiremold (Legrand) NM2017 NM2000 Tee Fitting | Graybar Store
Wiremold (Legrand) - NM2000 Tee Fitting - NM2017
+ / - Hover over image to Zoom
Other Views

    NM2000 Tee Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: NM2017
    SKU: 97112805
    $3.44
    Checking Pricing
         
    Size:2 in. L X 1 7/8 in. W
    Fitting Type:Internal Elbow
    Brand or Series:NM2000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # NM2017
    • Size 2 in. L X 1 7/8 in. W
    • Brand or Series NM2000
    • Fitting Type Internal Elbow
    • Materials Non-Metallic
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, 90 Deg non-metallic internal elbow measures 2 Inch L X 1 7/8 Inch W.