Wiremold (Legrand) NM2048-WH NM2000 Sure-Snap Deep Device Box | Graybar Store
Wiremold (Legrand) - NM2000 Sure-Snap Deep Device Box - NM2048-WH
+ / - Hover over image to Zoom
Other Views

    NM2000 Sure-Snap Deep Device Box

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: NM2048-WH
    SKU: 99509513
    $5.99
    Checking Pricing
         
    Fitting Type:Snap Box
    No. of Gangs:1-Gang
    Brand or Series:NM2000
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # NM2048-WH
    • Color White
    • Brand or Series NM2000
    • Fitting Type Snap Box
    • No. of Gangs 1-Gang
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White, non-metallic sure snap device box.