Wiremold (Legrand) Device Box | Graybar Store
Wiremold (Legrand) - Device Box
+ / - Hover over image to Zoom
Other Views

    Device Box

    Manufacturer: Wiremold (Legrand)
         

    Cover snaps onto base - no screws required. Cover has twistouts on all sides. Rectangular KO in base for extenstion to wall box. Used with 2700, 2800, 2900 and NM2000 Series Raceways.

    • Manufacturer Wiremold (Legrand)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Fitting Type
    No. of Gangs
    Brand or Series
    Box Style
    Additional Features
    Size
    Depth
    Use With
    Mounting Type
    Material
    Color
    Price
    NM2048-WH
    99509513
    Snap Box
    1-Gang
    NM2000
    White
    $
    5
    .99
    /
    EA
    99509513
    Fitting Type
    Snap Box
    No. of Gangs
    1-Gang
    Brand or Series
    NM2000
    Box Style
    Additional Features
    Size
    Depth
    Use With
    Mounting Type
    Material
    Color
    White
    $
    5
    .99
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    NM2048-2WH
    99533499
    Snap Box
    2-Gang
    NM2000
    White
    $
    9
    .70
    /
    EA
    99533499
    Fitting Type
    Snap Box
    No. of Gangs
    2-Gang
    Brand or Series
    NM2000
    Box Style
    Additional Features
    Size
    Depth
    Use With
    Mounting Type
    Material
    Color
    White
    $
    9
    .70
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99509513 SKU, 99509513 ANALYTICS...
    Brand or Series
    NM2000
    Box Style
    Additional Features
    Size
    Depth
    Use With
    Mounting Type
    Material
    Color
    White
    Price
    $
    5
    .99
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99533499 SKU, 99533499 ANALYTICS...
    Brand or Series
    NM2000
    Box Style
    Additional Features
    Size
    Depth
    Use With
    Mounting Type
    Material
    Color
    White
    Price
    $
    9
    .70
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available