Wiremold (Legrand) Wall Box Adapter Non-Metallic | Graybar Store
Wiremold (Legrand) - Wall Box Adapter Non-Metallic
+ / - Hover over image to Zoom
Other Views

    Wall Box Adapter Non-Metallic

    Manufacturer: Wiremold (Legrand)
         

    Used on NM2000 series non-metallic surface raceway.

    • Manufacturer Wiremold (Legrand)
    • Materials Non-Metallic
    Select Filter Options Below ( 10 items found )
    Mfg Part #
    SKU
    Size
    No. of Gangs
    Fitting Type
    Brand or Series
    Additional Features
    Height (Inches)
    Length
    Use With
    Color
    Price
    NM2044-2
    99533440
    1-Gang
    Ivory
    $
    15
    .29
    /
    EA
    99533440
    Size
    No. of Gangs
    1-Gang
    Fitting Type
    Brand or Series
    Additional Features
    Height (Inches)
    Length
    Use With
    Color
    Ivory
    $
    15
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    NM2010A
    97118041
    3-13/16 in. L x 1-3/4 in. W x 1-9/16 in. H.
    Entrance End Fitting
    NM2000
    $
    7
    .72
    /
    EA
    97118041
    Size
    3-13/16 in. L x 1-3/4 in. W x 1-9/16 in. H.
    No. of Gangs
    Fitting Type
    Entrance End Fitting
    Brand or Series
    NM2000
    Additional Features
    Height (Inches)
    Length
    Use With
    Color
    $
    7
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    NM2018
    97112806
    1 in. W
    External Elbow
    NM2000
    $
    3
    .39
    /
    EA
    97112806
    Size
    1 in. W
    No. of Gangs
    Fitting Type
    External Elbow
    Brand or Series
    NM2000
    Additional Features
    Height (Inches)
    Length
    Use With
    Color
    $
    3
    .39
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    NM2015
    97118042
    4-1/2 in. L X 1-7/8 in. W
    Tee
    NM2000
    $
    3
    .93
    /
    EA
    97118042
    Size
    4-1/2 in. L X 1-7/8 in. W
    No. of Gangs
    Fitting Type
    Tee
    Brand or Series
    NM2000
    Additional Features
    Height (Inches)
    Length
    Use With
    Color
    $
    3
    .93
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    NM2003
    97120708
    2 in.
    Mounting Clip
    NM2000
    $
    1
    .44
    /
    EA
    97120708
    Size
    2 in.
    No. of Gangs
    Fitting Type
    Mounting Clip
    Brand or Series
    NM2000
    Additional Features
    Height (Inches)
    Length
    Use With
    Color
    $
    1
    .44
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    NM2010B
    97112816
    1-1/16 in. L X 1-15/16 in. W
    Blank End Fitting
    NM2000
    $
    1
    .57
    /
    EA
    97112816
    Size
    1-1/16 in. L X 1-15/16 in. W
    No. of Gangs
    Fitting Type
    Blank End Fitting
    Brand or Series
    NM2000
    Additional Features
    Height (Inches)
    Length
    Use With
    Color
    $
    1
    .57
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    NM2011
    97112804
    3-3/16 in. L. x 1-7/8 in.W.
    Flat Elbow
    NM2000
    $
    3
    .44
    /
    EA
    97112804
    Size
    3-3/16 in. L. x 1-7/8 in.W.
    No. of Gangs
    Fitting Type
    Flat Elbow
    Brand or Series
    NM2000
    Additional Features
    Height (Inches)
    Length
    Use With
    Color
    $
    3
    .44
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    NM2006
    97112815
    1-1/2 in.
    Cover Clip
    NM2000
    $
    1
    .27
    /
    EA
    97112815
    Size
    1-1/2 in.
    No. of Gangs
    Fitting Type
    Cover Clip
    Brand or Series
    NM2000
    Additional Features
    Height (Inches)
    Length
    Use With
    Color
    $
    1
    .27
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    NM2017
    97112805
    2 in. L X 1 7/8 in. W
    Internal Elbow
    NM2000
    $
    3
    .44
    /
    EA
    97112805
    Size
    2 in. L X 1 7/8 in. W
    No. of Gangs
    Fitting Type
    Internal Elbow
    Brand or Series
    NM2000
    Additional Features
    Height (Inches)
    Length
    Use With
    Color
    $
    3
    .44
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    NM2048-2
    97123578
    2-Gang
    Ivory
    $
    9
    .70
    /
    EA
    97123578
    Size
    No. of Gangs
    2-Gang
    Fitting Type
    Brand or Series
    Additional Features
    Height (Inches)
    Length
    Use With
    Color
    Ivory
    $
    9
    .70
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99533440 SKU, 99533440 ANALYTICS...
    Fitting Type
    Brand or Series
    Additional Features
    Height (Inches)
    Length
    Use With
    Color
    Ivory
    Price
    $
    15
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97118041 SKU, 97118041 ANALYTICS...
    Fitting Type
    Entrance End Fitting
    Brand or Series
    NM2000
    Additional Features
    Height (Inches)
    Length
    Use With
    Color
    Price
    $
    7
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97112806 SKU, 97112806 ANALYTICS...
    Fitting Type
    External Elbow
    Brand or Series
    NM2000
    Additional Features
    Height (Inches)
    Length
    Use With
    Color
    Price
    $
    3
    .39
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97118042 SKU, 97118042 ANALYTICS...
    Fitting Type
    Tee
    Brand or Series
    NM2000
    Additional Features
    Height (Inches)
    Length
    Use With
    Color
    Price
    $
    3
    .93
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97120708 SKU, 97120708 ANALYTICS...
    Fitting Type
    Mounting Clip
    Brand or Series
    NM2000
    Additional Features
    Height (Inches)
    Length
    Use With
    Color
    Price
    $
    1
    .44
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97112816 SKU, 97112816 ANALYTICS...
    Fitting Type
    Blank End Fitting
    Brand or Series
    NM2000
    Additional Features
    Height (Inches)
    Length
    Use With
    Color
    Price
    $
    1
    .57
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97112804 SKU, 97112804 ANALYTICS...
    Fitting Type
    Flat Elbow
    Brand or Series
    NM2000
    Additional Features
    Height (Inches)
    Length
    Use With
    Color
    Price
    $
    3
    .44
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97112815 SKU, 97112815 ANALYTICS...
    Fitting Type
    Cover Clip
    Brand or Series
    NM2000
    Additional Features
    Height (Inches)
    Length
    Use With
    Color
    Price
    $
    1
    .27
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97112805 SKU, 97112805 ANALYTICS...
    Fitting Type
    Internal Elbow
    Brand or Series
    NM2000
    Additional Features
    Height (Inches)
    Length
    Use With
    Color
    Price
    $
    3
    .44
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97123578 SKU, 97123578 ANALYTICS...
    Fitting Type
    Brand or Series
    Additional Features
    Height (Inches)
    Length
    Use With
    Color
    Ivory
    Price
    $
    9
    .70
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available