Wiremold (Legrand) NM20GB612 NM2000 Non-Metallic Plugmold® Mulitoutlet System, 6 ft | Graybar Store
Wiremold (Legrand) - NM2000 Non-Metallic Plugmold® Mulitoutlet System, 6 ft - NM20GB612
+ / - Hover over image to Zoom
Other Views

    NM2000 Non-Metallic Plugmold® Mulitoutlet System, 6 ft

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: NM20GB612
    SKU: 97112811
    $65.23
    Checking Pricing
         
    No. of Outlets:6
    Length:6 ft.
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # NM20GB612
    • Color Ivory
    • Length 6 ft.
    • No. of Outlets 6
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, plugmold 6 ft. single (6) duplex receptacle outlet with 12 inch outlet center distance.