Wiremold (Legrand) NM20GB412 NM2000 Non-Metallic Plugmold® Mulitoutlet System, 4 ft | Graybar Store
Wiremold (Legrand) - NM2000 Non-Metallic Plugmold® Mulitoutlet System, 4 ft - NM20GB412
+ / - Hover over image to Zoom
Other Views

    NM2000 Non-Metallic Plugmold® Mulitoutlet System, 4 ft

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: NM20GB412
    SKU: 97112813
    $48.96
    Checking Pricing
         
    No. of Outlets:4
    Length:4 ft.
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # NM20GB412
    • Color Ivory
    • Length 4 ft.
    • No. of Outlets 4
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, plugmold 4 ft. single (4) duplex receptacle outlet with 12 inch outlet center distance.