Wiremold (Legrand) NM2018 NM2000 Internal Elbow Fitting | Graybar Store
Wiremold (Legrand) - NM2000 Internal Elbow Fitting - NM2018
+ / - Hover over image to Zoom
Other Views

    NM2000 Internal Elbow Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: NM2018
    SKU: 97112806
    $3.39
    Checking Pricing
         
    Size:1 in. W
    Fitting Type:External Elbow
    Brand or Series:NM2000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # NM2018
    • Size 1 in. W
    • Brand or Series NM2000
    • Fitting Type External Elbow
    • Materials Non-Metallic
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, 1 inch width non-metallic external elbow.