Wiremold (Legrand) NM2044-2WH NM2000 Extra Deep Device Box Fitting | Graybar Store
Wiremold (Legrand) - NM2000 Extra Deep Device Box Fitting - NM2044-2WH
+ / - Hover over image to Zoom
Other Views

    NM2000 Extra Deep Device Box Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: NM2044-2WH
    SKU: 99533441
    $15.29
    Checking Pricing
         
    No. of Gangs:2-Gang
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # NM2044-2WH
    • Color White
    • Materials PVC
    • No. of Gangs 2-Gang
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White, two-gang non-metallic extra deep device box.