Arlington DBVS1C NM Recessed Outdoor IN BOX, New Vinyl Siding Construction, In-Use WP Cover, Clear | Graybar Store
Arlington - NM Recessed Outdoor IN BOX, New Vinyl Siding Construction, In-Use WP Cover, Clear - DBVS1C
+ / - Hover over image to Zoom
Other Views

    NM Recessed Outdoor IN BOX, New Vinyl Siding Construction, In-Use WP Cover, Clear

    Manufacturer: Arlington
    Manufacturer #: DBVS1C
    SKU: 22128363
    $18.41
    Checking Pricing
         
    No. of Gangs:1-Gang
    Box Depth (Inches):5.16 in.
    Size (Inches):7.012 W x 9.058 H
    Mounting Position:Vertical
    Cover Color:Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # DBVS1C
    • Box Depth (Inches) 5.16 in.
    • Materials Non-Metallic
    • Mounting Position Vertical
    • No. of Gangs 1-Gang
    • Size (Inches) 7.012 W x 9.058 H
    • Cover Color Clear
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-Gang non-metallic clear recessed 7.012 W x 9.058 H x 5.160 in. D outdoor IN BOX with in-use weatherproof cover for new vinyl siding construction.
    • Vertical orientation