Arlington DBHM1W NM Recessed Outdoor IN BOX, New Construction/Stucco, White In-Use WP Cover, Horizontal | Graybar Store
Arlington - NM Recessed Outdoor IN BOX, New Construction/Stucco, White In-Use WP Cover, Horizontal - DBHM1W
+ / - Hover over image to Zoom
Other Views

    NM Recessed Outdoor IN BOX, New Construction/Stucco, White In-Use WP Cover, Horizontal

    Manufacturer: Arlington
    Manufacturer #: DBHM1W
    SKU: 25027124
    $14.89
    Checking Pricing
         
    No. of Gangs:1-Gang
    Box Depth (Inches):5.16 in.
    Size (Inches):9.058 W x 7.012 H
    Mounting Position:Horizontal
    Cover Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # DBHM1W
    • Box Depth (Inches) 5.16 in.
    • Materials Non-Metallic
    • Mounting Position Horizontal
    • No. of Gangs 1-Gang
    • Size (Inches) 9.058 W x 7.012 H
    • Cover Color White
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-Gang non-metallic recessed 9.058 W x 7.012 H x 5.160 in. D outdoor IN BOX with white in-use weatherproof cover for new construction and stucco.