Arlington DVFR1W NM Recessed Indoor IN BOX- New/Retrofit Construction, White, 1-Gang | Graybar Store
Arlington - NM Recessed Indoor IN BOX- New/Retrofit Construction, White, 1-Gang - DVFR1W
+ / - Hover over image to Zoom
Other Views

    NM Recessed Indoor IN BOX- New/Retrofit Construction, White, 1-Gang

    Manufacturer: Arlington
    Manufacturer #: DVFR1W
    SKU: 25111737
    $11.08
    Checking Pricing
         
    No. of Gangs:1-Gang
    Box Depth (Inches):0.75 in.
    Size (Inches):4.20 W x 6.698 H
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # DVFR1W
    • Color White
    • Box Depth (Inches) 0.75 in.
    • Materials Non-Metallic
    • No. of Gangs 1-Gang
    • Size (Inches) 4.20 W x 6.698 H
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-Gang non-metallic white recessed indoor IN BOX for new and retrofit construction.