Cooper Lighting (Eaton) MHNKS1K NK Nighthawk III Series, Metal Halide, 1000W, Slipfitter | Graybar Store
Cooper Lighting (Eaton) - NK Nighthawk III Series, Metal Halide, 1000W, Slipfitter - MHNKS1K
+ / - Hover over image to Zoom
Other Views

    NK Nighthawk III Series, Metal Halide, 1000W, Slipfitter

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: MHNKS1K
    SKU: 25088690
    $459.77
    Checking Pricing
         
    Housing Color:Carbon Bronze
    Input Voltage:120-277
    Wattage:1000
    Mounting Type:Slipfitter
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # MHNKS1K
    • Housing Color Carbon Bronze
    • Brand Lumark
    • Fixture Type Floodlight
    • Input Voltage 120-277
    • Lamp Type Metal Halide
    • Mounting Type Slipfitter
    • Wattage 1000
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Nighthawk floodlight, 1000W MH multi-tap slipfitter with lamp and bronze finish.