Pass and Seymour (Legrand) NTL885TRW Tamper-Resistant 15A 120/125V NEMA 5-15R Straight Blade Duplex Receptacle With Night Light, White | Graybar Store
Pass and Seymour (Legrand) - Tamper-Resistant 15A 120/125V NEMA 5-15R Straight Blade Duplex Receptacle With Night Light, White - NTL885TRW
+ / - Hover over image to Zoom
Other Views

    Tamper-Resistant 15A 120/125V NEMA 5-15R Straight Blade Duplex Receptacle With Night Light, White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: NTL885TRW
    SKU: 25723996
    $27.86
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V AC
    Color:White
    NEMA Rating:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # NTL885TRW
    • Color White
    • Amperage 15A
    • NEMA Rating NEMA 5-15R
    • Voltage Rating 125 V AC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Night Light With 2 Tamper-Resistant Outlets, 125V AC, 15A, White, NEMA 5-15R