Cooper Lighting (Eaton) NFFLD-A40-S Night Falcon Series Floodlight, Slipfitter, 4000K, 129W | Graybar Store
Cooper Lighting (Eaton) - Night Falcon Series Floodlight, Slipfitter, 4000K, 129W - NFFLD-A40-S
+ / - Hover over image to Zoom
Other Views

    Night Falcon Series Floodlight, Slipfitter, 4000K, 129W

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: NFFLD-A40-S
    SKU: 25693883
    $560.66
    Checking Pricing
         
    Color Temperature (Kelvin):4000
    Housing Color:Carbon Bronze
    Input Voltage:120-277
    Wattage:129
    Mounting Type:Slipfitter
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # NFFLD-A40-S
    • Housing Color Carbon Bronze
    • Brand Lumark Falcon
    • Color Temperature (Kelvin) 4000
    • Fixture Type Floodlight
    • Input Voltage 120-277
    • Lamp Type LED
    • Mounting Type Slipfitter
    • Wattage 129
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Night Falcon floodlight, 129W, 4000K, 120-277V, 6x6, slipfitter mount with carbon bronze finish.