Viking Electronics K-600F Night Bell Over Paging Adapter | Graybar Store
Viking Electronics - Night Bell Over Paging Adapter - K-600F
+ / - Hover over image to Zoom
Other Views

    Night Bell Over Paging Adapter

    Manufacturer: Viking Electronics
    Manufacturer #: K-600F
    SKU: 25236885
    $82.92
    Checking Pricing
         
    Amperage:1
    Color / Finish:Off-White
    Voltage (Volts):40Vac
    Volume:600 Ohm
    Watts:600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # K-600F
    • Voltage (Volts) 40Vac
    • Amperage 1
    • Color / Finish Off-White
    • Volume 600 Ohm
    • Watts 600
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1 amp, loud ringing over paging amplifier.
    • Powered by ring signal no external power supply required
    • Provides tone over existing paging amplifiers
    • Terminals for automatic switching between paging audio and warble tone
    • Auxiliary relay contacts provided
    • Connects directly to ringing analog PABX/KSU stations with RJ11 or terminals
    • Floating 600 ohm audio output
    • LED indication of unit activation
    • Wall mount housing (2) #6x3/4 panhead screws included