TII Technologies 3712H-78-2I00 Network Interface Device | Graybar Store
TII Technologies - Network Interface Device - 3712H-78-2I00
+ / - Hover over image to Zoom
Other Views

    Network Interface Device

    Manufacturer: TII Technologies
    Manufacturer #: 3712H-78-2I00
    SKU: 25574091
    $54.99
    Checking Pricing
         
    Color:Grey
    Dimensions:5.94 H x 3.08 W x 8.83 L in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer TII Technologies
    • Manufacturer # 3712H-78-2I00
    • Color Grey
    • Dimensions 5.94 H x 3.08 W x 8.83 L in
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    NID Enclosure, Gray, Dimensions: 5.94 H x 3.08 W x 8.83 L in