TII Technologies 3612H-71-2I00 TWO Line Network Interface Device | Graybar Store
TII Technologies - TWO Line Network Interface Device - 3612H-71-2I00
+ / - Hover over image to Zoom
Other Views

    TWO Line Network Interface Device

    Manufacturer: TII Technologies
    Manufacturer #: 3612H-71-2I00
    SKU: 25307884
    $69.56
    Checking Pricing
         
    Height (Inches):9.12
    Depth (Inches):3.08
    Width (Inches):8.83
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer TII Technologies
    • Manufacturer # 3612H-71-2I00
    • Type Network Interface Device
    • Depth (Inches) 3.08
    • Height (Inches) 9.12
    • Width (Inches) 8.83
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    NID Enclosure, Width (Inches): 8.83 in, Height (Inches): 9.12 in, Depth (Inches): 3.08 in