Square D (Schneider Electric) NF Merchandised Panelboard Main Lug Interior With Copper Bussing, 3-Phase 480Y/277VAC, 20 in. W | Graybar Store
Square D (Schneider Electric) - NF Merchandised Panelboard Main Lug Interior With Copper Bussing, 3-Phase 480Y/277VAC, 20 in. W
+ / - Hover over image to Zoom
Other Views

    NF Merchandised Panelboard Main Lug Interior With Copper Bussing, 3-Phase 480Y/277VAC, 20 in. W

    Manufacturer: Square D (Schneider Electric)
         

    Square D by Schneider Electric NF 3-phase panelboard interior with copper bussing.

    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Accomodates
    Phase
    Amps
    Voltage (Volts)
    Mains
    Price
    NF430L4C
    95042626
    30
    3-Phase
    400A
    480 V
    Lug
    $
    3089
    .36
    /
    EA
    95042626
    Accomodates
    30
    Phase
    3-Phase
    Amps
    400A
    Voltage (Volts)
    480 V
    Mains
    Lug
    $
    3089
    .36
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    NF454L2C
    95042644
    54
    3-Phase
    250A
    480 V
    Lug
    $
    3247
    .37
    /
    EA
    95042644
    Accomodates
    54
    Phase
    3-Phase
    Amps
    250A
    Voltage (Volts)
    480 V
    Mains
    Lug
    $
    3247
    .37
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95042626 SKU, 95042626 ANALYTICS...
    Amps
    400A
    Voltage (Volts)
    480 V
    Mains
    Lug
    Price
    $
    3089
    .36
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95042644 SKU, 95042644 ANALYTICS...
    Amps
    250A
    Voltage (Volts)
    480 V
    Mains
    Lug
    Price
    $
    3247
    .37
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available