Square D (Schneider Electric) NFN2CU NF Merchandised Neutral | Graybar Store
Square D (Schneider Electric) - NF Merchandised Neutral - NFN2CU
+ / - Hover over image to Zoom
Other Views

    NF Merchandised Neutral

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NFN2CU
    SKU: 25210046
    $405.38
    Checking Pricing
         
    Amps:250A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NFN2CU
    • Amps 250A
    • Accessory Type Neutral Kit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Square D™ NF Merchandised Neutral, Amps: 250 A