Square D (Schneider Electric) NF430L4C NF Main Lug Interior | Graybar Store
Square D (Schneider Electric) - NF Main Lug Interior - NF430L4C
+ / - Hover over image to Zoom
Other Views

    NF Main Lug Interior

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NF430L4C
    SKU: 95042626
    $3,089.36
    Checking Pricing
         
    Accomodates:30
    Phase:3-Phase
    Amps:400A
    Voltage (Volts):480 V
    Mains:Lug
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NF430L4C
    • Voltage (Volts) 480 V
    • Accomodates 30
    • Amps 400A
    • Mains Lug
    • Phase 3-Phase
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    NF Main Lug Interior, 400A, Main Lug, 3-Phase, 480V, Accomodates 30