Square D (Schneider Electric) NF454L2C NF Main Circuit Breaker Interior | Graybar Store
Square D (Schneider Electric) - NF Main Circuit Breaker Interior - NF454L2C
+ / - Hover over image to Zoom
Other Views

    NF Main Circuit Breaker Interior

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NF454L2C
    SKU: 95042644
    $3,247.37
    Checking Pricing
         
    Accomodates:54
    Phase:3-Phase
    Amps:250A
    Voltage (Volts):480 V
    Mains:Lug
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NF454L2C
    • Voltage (Volts) 480 V
    • Accomodates 54
    • Amps 250A
    Product Overview:
    NF Main Circuit Breaker Interior, 250A, Main Lug, 3-Phase, 480V, Accomodates 54