Square D (Schneider Electric) N150MH NF Main Circuit Breaker Interior | Graybar Store
Square D (Schneider Electric) - NF Main Circuit Breaker Interior - N150MH
+ / - Hover over image to Zoom
Other Views

    NF Main Circuit Breaker Interior

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: N150MH
    SKU: 25023794
    $780.73
    Checking Pricing
         
    No. of Circuits:18
    Amps:125A
    Voltage (Volts):480 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # N150MH
    • Voltage (Volts) 480 V
    • Amps 125A
    • No. of Circuits 18
    • Accessory Type Main Circuit Breaker Adapter Kit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Square D™ NF Main Circuit Breaker Interior, 125A
    Audio, Video And Data Connectivity Range Offers the Flexibility, Modularity And Application Density Needed to Support a Variety of A/V Equipment; Ideal for Larger A/V Connectors Such as VGA And Combination Modules