Square D (Schneider Electric) NF430L4 NF 400A 277/480Y 3-Phase Main Lug Panelboard Interior | Graybar Store
Square D (Schneider Electric) - NF 400A 277/480Y 3-Phase Main Lug Panelboard Interior - NF430L4
+ / - Hover over image to Zoom
Other Views

    NF 400A 277/480Y 3-Phase Main Lug Panelboard Interior

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NF430L4
    SKU: 95042616
    $2,650.79
    Checking Pricing
         
    Voltage (Volts):277/480Y
    Mains:Main Lug
    Amps:400A
    Phase:3-Phase
    Accommodates:(30) 1-Pole Breakers
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NF430L4
    • Voltage (Volts) 277/480Y
    • Accommodates (30) 1-Pole Breakers
    • Amps 400A
    • Mains Main Lug
    • Phase 3-Phase
    • Country of Origin 99 - Multiple
    Product Overview:
    NF 400A 277/480Y 3-phase main lug panelboard interior. Accommodates (30) 1-pole breakers.