Hubbell Premise Wiring PSJ24S NEXTSPEED® Shielded Patch Panel for Category 6A Jacks | Graybar Store
Hubbell Premise Wiring - NEXTSPEED® Shielded Patch Panel for Category 6A Jacks - PSJ24S
+ / - Hover over image to Zoom
Other Views

    NEXTSPEED® Shielded Patch Panel for Category 6A Jacks

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: PSJ24S
    SKU: 25190523
    $92.39
    Checking Pricing
         
    Rack Units:1
    No. of Ports:24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # PSJ24S
    • No. of Ports 24
    • Rack Units 1
    • Mounting Rack Mount
    • Panel Color Silver
    • Shielded Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    UDX Shielded Patch Panel, No. of Ports: 24, Mounting: Rack Mount, Rack Units: 1