Hubbell Premise Wiring HC6AY03 NEXTSPEED® Category 6A Patch Cords, 3 Ft, Yellow | Graybar Store
Hubbell Premise Wiring - NEXTSPEED® Category 6A Patch Cords, 3 Ft, Yellow - HC6AY03
+ / - Hover over image to Zoom
Other Views

    NEXTSPEED® Category 6A Patch Cords, 3 Ft, Yellow

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HC6AY03
    SKU: 25380379
    $10.86
    Checking Pricing
         
    Color:Yellow
    Length (Feet):3.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HC6AY03
    • Color Yellow
    • Category Cat 6a
    • Length (Feet) 3.0
    • Country of Origin US - USA
    Product Overview:
    Cat 6A yellow patch cord- 3 ft.
    • Third party verified Category 6A component exceeds TIA and ISO limits
    • Designed for critical, bandwidth intensive 10GBASE-T applications from 1 - 100M channel
    • Variety of colors and lengths