Hubbell Premise Wiring HC6AR03 NEXTSPEED® Category 6A Patch Cords, 3 FT, Red | Graybar Store
Hubbell Premise Wiring - NEXTSPEED® Category 6A Patch Cords, 3 FT, Red - HC6AR03
+ / - Hover over image to Zoom
Other Views

    NEXTSPEED® Category 6A Patch Cords, 3 FT, Red

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HC6AR03
    SKU: 25380363
    $10.86
    Checking Pricing
         
    Color:Red
    Length (Feet):3.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HC6AR03
    • Color Red
    • Category Cat 6a
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length (Feet) 3.0
    • Wiring Configuration TIA/EIA 568-C.2 Cat 6a
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cat 6A red patch cord- 3 ft.
    • Third party verified Category 6A component exceeds TIA and ISO limits
    • Designed for critical, bandwidth intensive 10GBASE-T applications from 1 - 100M channel
    • Variety of colors and lengths