Hubbell Premise Wiring HC6AOR15 NEXTSPEED® Category 6A Patch Cords, 15 Ft, Orange | Graybar Store
Hubbell Premise Wiring - NEXTSPEED® Category 6A Patch Cords, 15 Ft, Orange - HC6AOR15
+ / - Hover over image to Zoom
Other Views

    NEXTSPEED® Category 6A Patch Cords, 15 Ft, Orange

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HC6AOR15
    SKU: 25380329
    $23.45
    Checking Pricing
         
    Color:Orange
    Length (Feet):15.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HC6AOR15
    • Color Orange
    • Category Cat 6a
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length (Feet) 15.0
    • Wiring Configuration TIA/EIA 568-C.2 Cat 6a
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cat 6A orange patch cord- 15 ft.
    • Third party verified Category 6A component exceeds TIA and ISO limits
    • Designed for critical, bandwidth intensive 10GBASE-T applications from 1 - 100M channel
    • Variety of colors and lengths