Hubbell Premise Wiring HC6AW01 NEXTSPEED® Category 6A Patch Cords, 1 FT, White | Graybar Store
Hubbell Premise Wiring - NEXTSPEED® Category 6A Patch Cords, 1 FT, White - HC6AW01
+ / - Hover over image to Zoom
Other Views

    NEXTSPEED® Category 6A Patch Cords, 1 FT, White

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HC6AW01
    SKU: 25380076
    $8.72
    Checking Pricing
         
    Color:White
    Length (Feet):1.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HC6AW01
    • Color White
    • Category Cat 6a
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length (Feet) 1.0
    • Wiring Configuration TIA/EIA 568-C.2 Cat 6a
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cat 6A white patch cord- 1 ft.
    • Third party verified Category 6A component exceeds TIA and ISO limits
    • Designed for critical, bandwidth intensive 10GBASE-T applications from 1 - 100M channel
    • Variety of colors and lengths