Hubbell Premise Wiring HC6R05 NEXTSPEED® Category 6 Patch Cords, 5 FT, Red | Graybar Store
Hubbell Premise Wiring - NEXTSPEED® Category 6 Patch Cords, 5 FT, Red - HC6R05
+ / - Hover over image to Zoom
Other Views

    NEXTSPEED® Category 6 Patch Cords, 5 FT, Red

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HC6R05
    SKU: 25378706
    $10.24
    Checking Pricing
         
    Color:Red
    Length (Feet):5.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HC6R05
    • Color Red
    • Category Cat 6
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length (Feet) 5.0
    • Wiring Configuration TIA/EIA 568-C.2 Cat 6
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cat 6 red patch cord- 5 ft.
    • Third party verified TIA Category 6 component
    • POE+ ready
    • Variety of colors and lengths