Hubbell Premise Wiring HC5EGN07 NEXTSPEED® Category 5e Patch Cords, 7 FT, Green | Graybar Store
Hubbell Premise Wiring - NEXTSPEED® Category 5e Patch Cords, 7 FT, Green - HC5EGN07
+ / - Hover over image to Zoom
Other Views

    NEXTSPEED® Category 5e Patch Cords, 7 FT, Green

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HC5EGN07
    SKU: 25378680
    $9.66
    Checking Pricing
         
    Color:Green
    Length (Feet):7.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HC5EGN07
    • Color Green
    • Category Cat 5e
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length (Feet) 7.0
    • Wiring Configuration TIA/EIA 568-C.2 Cat 5e
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cat 5e green patch cord- 7 ft.
    • Third party verified TIA Category 5e component compliant
    • Gigabit Ethernet assurance
    • Variety of colors and lengths