Hubbell Premise Wiring HC5ER15 NEXTSPEED® Category 5e Patch Cords, 15 Ft, Red | Graybar Store
Hubbell Premise Wiring - NEXTSPEED® Category 5e Patch Cords, 15 Ft, Red - HC5ER15
+ / - Hover over image to Zoom
Other Views

    NEXTSPEED® Category 5e Patch Cords, 15 Ft, Red

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HC5ER15
    SKU: 25378618
    $13.89
    Checking Pricing
         
    Color:Red
    Length (Feet):15.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HC5ER15
    • Color Red
    • Category Cat 5e
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length (Feet) 15.0
    • Wiring Configuration TIA/EIA 568-C.2 Cat 5e
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cat 5e red patch cord- 15 ft.
    • Third party verified TIA Category 5e component compliant
    • Gigabit Ethernet assurance
    • Variety of colors and lengths