Hubbell Premise Wiring HC5EGY10 NEXTSPEED® Category 5e Patch Cords, 10 FT, Grey | Graybar Store
Hubbell Premise Wiring - NEXTSPEED® Category 5e Patch Cords, 10 FT, Grey - HC5EGY10
+ / - Hover over image to Zoom
Other Views

    NEXTSPEED® Category 5e Patch Cords, 10 FT, Grey

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HC5EGY10
    SKU: 25378606
    $11.37
    Checking Pricing
         
    Color:Grey
    Length (Feet):10.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HC5EGY10
    • Color Grey
    • Category Cat 5e
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length (Feet) 10.0
    • Wiring Configuration TIA/EIA 568-C.2 Cat 5e
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cat 5e grey patch cord- 10 ft.
    • Third party verified TIA Category 5e component compliant
    • Gigabit Ethernet assurance
    • Variety of colors and lengths