Hubbell Premise Wiring NEXTSPEED® Ascent Category 6A Component Patch Panel | Graybar Store
Hubbell Premise Wiring - NEXTSPEED® Ascent Category 6A Component Patch Panel
+ / - Hover over image to Zoom
Other Views

    NEXTSPEED® Ascent Category 6A Component Patch Panel

    Manufacturer: Hubbell Premise Wiring
         

    • Manufacturer Hubbell Premise Wiring
    • Category Cat 6a
    • Termination Style IDC
    • Mounting Rack Mount
    • Panel Color Black
    • Wiring Configuration T568A/T568B
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Rack Units
    No. of Ports
    Price
    HP6A48
    25713677
    Black
    2
    48
    $
    712
    .43
    /
    EA
    25713677
    Color
    Black
    Rack Units
    2
    No. of Ports
    48
    $
    712
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HP6A24
    25713673
    Black
    1
    24
    $
    396
    .68
    /
    EA
    25713673
    Color
    Black
    Rack Units
    1
    No. of Ports
    24
    $
    396
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25713677 SKU, 25713677 ANALYTICS...
    No. of Ports
    48
    Price
    $
    712
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25713673 SKU, 25713673 ANALYTICS...
    No. of Ports
    24
    Price
    $
    396
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available