Superior Essex 6EXHNP4P24-GY-S-ESS-PV NextGain® Category 6eX Riser Cable, Reel-In-A-Box, Grey | Graybar Store
Superior Essex - NextGain® Category 6eX Riser Cable, Reel-In-A-Box, Grey - 6EXHNP4P24-GY-S-ESS-PV
+ / - Hover over image to Zoom
Other Views

    NextGain® Category 6eX Riser Cable, Reel-In-A-Box, Grey

    Manufacturer: Superior Essex
    Manufacturer #: 6EXHNP4P24-GY-S-ESS-PV
    SKU: 99847868
    $306.10
    Checking Pricing
         
    Color:Grey
    No. of Pairs:4
    Jacket Materials:Flame-Retardant PVC
    Package:1000 Foot Reel-In-A-Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 6EXHNP4P24-GY-S-ESS-PV
    • Color Grey
    • Category Cat 6e
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Jacket Material Low Smoke PVC
    • Jacket Materials Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel-In-A-Box
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grey NextGain® Category 6eX riser 4-pair cable in BrakeBox®. Manufacturer's part number 54-246-3A.
    • Riser rated
    • Suitable for 10BASE-T through 1000BASE-T ethernet, ATM, token ring
    • Supports legacy protocol and applications
    • Guaranteed NEXT of 6 dB greater than CAT 6 requirements
    • 23 AWG solid bare annealed copper