Superior Essex NextGain® Category 6eX Riser Cable | Graybar Store
Superior Essex - NextGain® Category 6eX Riser Cable
+ / - Hover over image to Zoom
Other Views

    NextGain® Category 6eX Riser Cable

    Manufacturer: Superior Essex
         

    NextGain® Category 6eX cable brings UTP performance to a new level. Guaranteed for 6dB of margin (headroom) over base requirements of CAT 6 NEXT standards, this cable maximizes bandwidth for today's leading edge applications and those of the future.

    • Riser rated
    • Suitable for 10BASE-T through 1000BASE-T ethernet, ATM, token ring
    • Supports legacy protocol and applications
    • Guaranteed NEXT of 6 dB greater than CAT 6 requirements
    • 23 AWG solid bare annealed copper
    See More >>
    • Manufacturer Superior Essex
    • Category Cat 6e
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Jacket Material Low Smoke PVC
    • Shielded Non-Shielded
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Color
    No. of Pairs
    Jacket Materials
    Package
    Packaging
    Cable Type
    Price
    6EXHNP4P24-BL-S-ESS-PV
    99847864
    Blue
    4
    Flame-Retardant PVC
    1000 Foot Reel-In-A-Box
    $
    306
    .10
    1000 Ft
    /
    Reel
    99847864
    Color
    Blue
    No. of Pairs
    4
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Reel-In-A-Box
    Packaging
    Cable Type
    $
    306
    .10
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6EXHNP4P24-YL-S-ESS-PV
    99847870
    Yellow
    4
    Flame-Retardant PVC
    1000 Foot Reel-In-A-Box
    $
    306
    .10
    1000 Ft
    /
    Reel
    99847870
    Color
    Yellow
    No. of Pairs
    4
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Reel-In-A-Box
    Packaging
    Cable Type
    $
    306
    .10
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6EXHNP4P24-GY-S-ESS-PV
    99847868
    Grey
    4
    Flame-Retardant PVC
    1000 Foot Reel-In-A-Box
    $
    306
    .10
    1000 Ft
    /
    Reel
    99847868
    Color
    Grey
    No. of Pairs
    4
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Reel-In-A-Box
    Packaging
    Cable Type
    $
    306
    .10
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6EXHNP4P24-WH-S-ESS-PV
    99847866
    White
    1000 ft per BrakeBox
    Non-Plenum
    $
    306
    .10
    1000 Ft
    /
    Reel
    99847866
    Color
    White
    No. of Pairs
    Jacket Materials
    Package
    Packaging
    1000 ft per BrakeBox
    Cable Type
    Non-Plenum
    $
    306
    .10
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6EXHP4P24-BL-R-ESS-AP
    99538501
    Blue
    4
    1000 ft Reel
    UTP
    $
    648
    .35
    1000 Ft
    /
    Reel
    99538501
    Color
    Blue
    No. of Pairs
    4
    Jacket Materials
    Package
    Packaging
    1000 ft Reel
    Cable Type
    UTP
    $
    648
    .35
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6EXHP4P24-RD-S-ESS-AP
    22061734
    Red
    1000 ft per BrakeBox
    $
    648
    .35
    1000 Ft
    /
    Reel
    22061734
    Color
    Red
    No. of Pairs
    Jacket Materials
    Package
    Packaging
    1000 ft per BrakeBox
    Cable Type
    $
    648
    .35
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99847864 SKU, 99847864 ANALYTICS...
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Reel-In-A-Box
    Packaging
    Cable Type
    Price
    $
    306
    .10
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99847870 SKU, 99847870 ANALYTICS...
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Reel-In-A-Box
    Packaging
    Cable Type
    Price
    $
    306
    .10
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99847868 SKU, 99847868 ANALYTICS...
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Reel-In-A-Box
    Packaging
    Cable Type
    Price
    $
    306
    .10
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99847866 SKU, 99847866 ANALYTICS...
    Jacket Materials
    Package
    Packaging
    1000 ft per BrakeBox
    Cable Type
    Non-Plenum
    Price
    $
    306
    .10
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99538501 SKU, 99538501 ANALYTICS...
    Jacket Materials
    Package
    Packaging
    1000 ft Reel
    Cable Type
    UTP
    Price
    $
    648
    .35
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22061734 SKU, 22061734 ANALYTICS...
    Jacket Materials
    Package
    Packaging
    1000 ft per BrakeBox
    Cable Type
    Price
    $
    648
    .35
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available