Superior Essex NextGain® Category 6eX Plenum Cable | Graybar Store
Superior Essex - NextGain® Category 6eX Plenum Cable
+ / - Hover over image to Zoom
Other Views

    NextGain® Category 6eX Plenum Cable

    Manufacturer: Superior Essex
         

    NextGain® Category 6eX cable brings UTP performance to a new level. Guaranteed for 6dB of margin (headroom) over base requirements of CAT 6 NEXT standards, this cable maximizes bandwidth for today's leading edge applications and those of the future.

    • Plenum rated
    • Suitable for 10BASE-T through 1000BASE-T ethernet, ATM, token ring
    • Supports legacy protocol and applications
    • Guaranteed NEXT of 6 dB greater than CAT 6 requirements
    • 23 AWG solid bare annealed copper
    See More >>
    • Manufacturer Superior Essex
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Shielded Non-Shielded
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Color
    Jacket Materials
    No. of Pairs
    Package
    Price
    6EXHP4P24-BL-S-ESS-AP
    99847852
    Blue
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    648
    .35
    1000 Ft
    /
    Reel
    99847852
    Color
    Blue
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    $
    648
    .35
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6EXHP4P24-WH-S-ESS-AP
    99847856
    White
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    648
    .35
    1000 Ft
    /
    Reel
    99847856
    Color
    White
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    $
    648
    .35
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6EXHP4P24-YL-S-ESS-AP
    99847862
    Yellow
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    648
    .35
    1000 Ft
    /
    Reel
    99847862
    Color
    Yellow
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    $
    648
    .35
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6EXHP4P24-GY-S-ESS-AP
    99847859
    Grey
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    648
    .35
    1000 Ft
    /
    Reel
    99847859
    Color
    Grey
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    $
    648
    .35
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6EXHP4P24-GN-R-ESS-AP
    25248276
    Green
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Reel
    $
    648
    .35
    1000 Ft
    /
    Reel
    25248276
    Color
    Green
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Reel
    $
    648
    .35
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6EXHP4P24-GN-S-ESS-AP
    22061743
    Green
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    648
    .35
    1000 Ft
    /
    Reel
    22061743
    Color
    Green
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    $
    648
    .35
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99847852 SKU, 99847852 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    648
    .35
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99847856 SKU, 99847856 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    648
    .35
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99847862 SKU, 99847862 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    648
    .35
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99847859 SKU, 99847859 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    648
    .35
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25248276 SKU, 25248276 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Reel
    Price
    $
    648
    .35
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22061743 SKU, 22061743 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    648
    .35
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available