Hubbell Premise Wiring NEXTFRAME® 2-Post Equipment Rack | Graybar Store
Hubbell Premise Wiring - NEXTFRAME® 2-Post Equipment Rack
+ / - Hover over image to Zoom
Other Views

    NEXTFRAME® 2-Post Equipment Rack

    Manufacturer: Hubbell Premise Wiring
         

    NextFrame® equipment racks are used in typical cross-connect and data center applications to house patch panels, cable organizers, switches, and other network equipment. 2-Post rack ships unassembled.

    The features of the NextFrame® equipment rack:
    • Sturdy, durable Z-frame construction
    • Universal hole pattern on rack uprights mates with other rack/channel models
    • Easy-to-use screws with dog-nose tip lead in and #3 Phillips combo head provided
    • 500 pound weight capacity
    See More >>
    • Manufacturer Hubbell Premise Wiring
    • Mounting Style Floor Mount
    • Type 3 in Deep Relay Rack
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Rack Units
    Color
    Depth (Inches)
    Mounting Hole Type
    Height (Inches)
    Width (Inches)
    Price
    HPW84RR19
    97126800
    45
    Black
    84 in.
    19 in.
    $
    220
    .38
    /
    EA
    97126800
    Rack Units
    45
    Color
    Black
    Depth (Inches)
    Mounting Hole Type
    Height (Inches)
    84 in.
    Width (Inches)
    19 in.
    $
    220
    .38
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HPW48RR19
    99564134
    24
    Black
    3
    #12-24 Threaded
    47 in.
    20 in.
    $
    221
    .97
    /
    EA
    99564134
    Rack Units
    24
    Color
    Black
    Depth (Inches)
    3
    Mounting Hole Type
    #12-24 Threaded
    Height (Inches)
    47 in.
    Width (Inches)
    20 in.
    $
    221
    .97
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97126800 SKU, 97126800 ANALYTICS...
    Depth (Inches)
    Mounting Hole Type
    Height (Inches)
    84 in.
    Width (Inches)
    19 in.
    Price
    $
    220
    .38
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99564134 SKU, 99564134 ANALYTICS...
    Depth (Inches)
    3
    Mounting Hole Type
    #12-24 Threaded
    Height (Inches)
    47 in.
    Width (Inches)
    20 in.
    Price
    $
    221
    .97
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available