Arlington 8091F New Construction Plastic Siding Box Kits with Flange | Graybar Store
Arlington - New Construction Plastic Siding Box Kits with Flange - 8091F
+ / - Hover over image to Zoom
Other Views

    New Construction Plastic Siding Box Kits with Flange

    Manufacturer: Arlington
    Manufacturer #: 8091F
    SKU: 96007073
    $23.81
    Checking Pricing
         
    Size (Inches):6.50 W x 6.50 H
    Use With:All Siding Types
    Additional Features:With Flange
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 8091F
    • Additional Features With Flange
    • Materials UV Rated Plastic
    • Size (Inches) 6.50 W x 6.50 H
    • Use With All Siding Types
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White fixture mounting kit 6.5 W x 6.5 H with flange for use with all siding types.
    • UL Listed Electrical Box
    • Works on all Siding Types
    • Textured, paintable surface
    • UV Rated Plastic for Long Outdoor Life
    • NM Cable Connector
    • Works with fixtures and receptacles, but is deeper for use with GFCI's