Salisbury by Honeywell - Arc Flash Protective Hood and Lift Front Weight Balancing Faceshield, 40cal/cm2, Green - LFH40PLT-FL
+ / - Hover over image to Zoom
Other Views

Arc Flash Protective Hood and Lift Front Weight Balancing Faceshield, 40cal/cm2, Green

Manufacturer: Salisbury by Honeywell
Manufacturer #: LFH40PLT-FL
SKU: 25685125
Checking Pricing
     
Size:20in H x 10-1/2in W x 11in D
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Salisbury by Honeywell
  • Manufacturer # LFH40PLT-FL
  • Size 20in H x 10-1/2in W x 11in D
  • Application Clothing Protection
Product Overview:
Arc flash hood, Size 20 in.H x 10-1/2 in.W x 11 in.D, length 20 in., green, fabric weight 6 oz., material polycarbonite, hazard risk category (HRC) 4, includes hard hat, face shield, shroud and storage bag. 40 Cal.