AFC Cable Systems MC PLUS ALUM 12/2 STR BK/RD 250CL MC-PLUS® MC Cable, Neutral Per Phase, Aluminum, 2C | Graybar Store
AFC Cable Systems - MC-PLUS® MC Cable, Neutral Per Phase, Aluminum, 2C - MC PLUS ALUM 12/2 STR BK/RD 250CL
+ / - Hover over image to Zoom
Other Views

    MC-PLUS® MC Cable, Neutral Per Phase, Aluminum, 2C

    Manufacturer: AFC Cable Systems
    Manufacturer #: MC PLUS ALUM 12/2 STR BK/RD 250CL
    SKU: 25800253
    $261.48
    Checking Pricing
         
    Wire Colors:Black/Red
    Conductor Size:12 AWG
    No. of Conductors:2
    Length:250 ft. Coil
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer AFC Cable Systems
    • Manufacturer # MC PLUS ALUM 12/2 STR BK/RD 250CL
    • No. of Conductors 2
    • Type Neutral Per Phase
    • Brand MC-Plus
    • Conductor Size 12 AWG
    • Jacket Material Aluminum
    • Length 250 ft. Coil
    • Volts 600V
    • Wire Colors Black/Red
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    MC-PLUS® Neutral per Phase Cable, Conductor Size: 12 AWG, No. of Conductors: 2, Volts: 120/208 V; 600 V, Length: 250 Coil ft, Wire Colors: Black/Red, Mfr No 3658-42-00