AFC Cable Systems MC PLUS STL 12/3 BK/RD/BL 1000R MC-PLUS® MC Cable, Neutral Per Phase, Steel, 3C | Graybar Store
AFC Cable Systems - MC-PLUS® MC Cable, Neutral Per Phase, Steel, 3C - MC PLUS STL 12/3 BK/RD/BL 1000R
+ / - Hover over image to Zoom
Other Views

    MC-PLUS® MC Cable, Neutral Per Phase, Steel, 3C

    Manufacturer: AFC Cable Systems
    Manufacturer #: MC PLUS STL 12/3 BK/RD/BL 1000R
    SKU: 25631726
    $1,361.11
    Checking Pricing
         
    Wire Colors:Black/Blue/Red
    Conductor Size:12 AWG
    No. of Conductors:3
    Length:1000 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer AFC Cable Systems
    • Manufacturer # MC PLUS STL 12/3 BK/RD/BL 1000R
    • No. of Conductors 3
    • Type Neutral Per Phase
    • Brand MC-Plus
    • Conductor Size 12 AWG
    • Jacket Material Aluminum
    • Length 1000 ft. Reel
    • Volts 600V
    • Wire Colors Black/Blue/Red
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    MC-PLUS® Neutral per Phase Cable, Conductor Size: 12 AWG, No. of Conductors: 3, Volts: 120/208 V; 600 V, Length: 1000 Reel ft, Wire Colors: Black/Blue/Red, Mfr No 3905-60-00