Square D (Schneider Electric) SN1200 Neutral Kit | Graybar Store
Square D (Schneider Electric) - Neutral Kit - SN1200
+ / - Hover over image to Zoom
Other Views

    Neutral Kit

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: SN1200
    SKU: 25256420
    $770.29
    Checking Pricing
         
    Amps:400 to 1200A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # SN1200
    • Amps 400 to 1200A
    • Accessory Type Circuit Breaker Enclosure
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Neutral Kit, 400 to 1200A
    10 MTP Unshielded-Twisted Pair Provides Industry-Leading Protection from External Cable Noise Sources; Guaranteed +8 dB over TIA 568- C.2 Standard for both PSANEXT & PSAACRF; Improved Cable Temperature Rating, 90°C Plenum; 75°C Riser; TRU-Mark P