Marley Electric & Heating WHT500 Neutral Grey Utility Well House Heater | Graybar Store
Marley Electric & Heating - Neutral Grey Utility Well House Heater - WHT500
+ / - Hover over image to Zoom
Other Views

    Neutral Grey Utility Well House Heater

    Manufacturer: Marley Electric & Heating
    Manufacturer #: WHT500
    SKU: 97192487
    $133.39
    Checking Pricing
         
    Housing Dimensions:5 H x 21 W x 3-1/2 D in.
    Voltage Rating:120/208/240
    Amperage:2.1 to 4.2A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Marley Electric & Heating
    • Manufacturer # WHT500
    • Amperage 2.1 to 4.2A
    • Finish Neutral Grey
    • Housing Dimensions 5 H x 21 W x 3-1/2 D in.
    • Voltage Rating 120/208/240
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Utility well house heater 5 H x 21 W x 3-1/2 D inches 120/208/240V with 4.2/2.1 amperage rating and neutral grey finish.
    • BtuH 1708/1284
    • Surface mount
    • It is designed to provide automatic 24-hour protection. Ideal for remote locations
    • The heater's cabinet encloses the element and consists of epoxy painted galvanized steel for corrosion protection
    • Thermostat is completely contained within the control box 40° to 70°F
    • AAll power supply and control wiring terminates in the tamperproof control box - no live voltage in the element area