Phoenix Contact 0402174 Neutral Busbar | Graybar Store
Phoenix Contact - Neutral Busbar - 0402174
+ / - Hover over image to Zoom
Other Views

    Neutral Busbar

    Manufacturer: Phoenix Contact
    Manufacturer #: 0402174
    SKU: 99693010
    $24.88
    Checking Pricing
         
    Size:10 W x 1000 L x 3 H mm
    Packaging:10 per Pack
    Length:1000 mm
    Width (mm):10 mm
    Rating:140 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0402174
    • Size 10 W x 1000 L x 3 H mm
    • Height 3 mm
    • Length 1000 mm
    • Rating 140 A
    • Width (mm) 10 mm
    • Packaging 10 per Pack
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Neutral Busbar, Packaging: 10 per Pack, Height: 3 mm, Size: 1000 L x 3 H x 10 W mm