Valcom VIP-801 Networked Page Zone Extender | Graybar Store
Valcom - Networked Page Zone Extender - VIP-801
+ / - Hover over image to Zoom
Other Views

    Networked Page Zone Extender

    Manufacturer: Valcom
    Manufacturer #: VIP-801
    SKU: 22126950
    $512.78
    Checking Pricing
         
    Temp. Rating:0 to +40 degree C
    Color / Finish:Grey
    Dimensions:1.4 x 6.1 x 5.2 inches
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # VIP-801
    • Dimensions 1.4 x 6.1 x 5.2 inches
    • Color / Finish Grey
    • Temp. Rating 0 to +40 degree C
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Networked page zone extender.
    • 1 Audio output
    • 2 Form C relay contacts
    • 1 contact closure input
    • RJ-45 for network connection
    • Front panel activity LED