Panduit Network Rack, Four-Post, Aluminum | Graybar Store
Panduit - Network Rack, Four-Post, Aluminum
+ / - Hover over image to Zoom
Other Views

    Network Rack, Four-Post, Aluminum

    Manufacturer: Panduit
         

    Four-post rack has printed numbers up allowing for quick and easy equipment identification and installation.

    • Manufacturer Panduit
    • Type Four-Post
    • Materials Aluminum
    • For Use With Network Equipment
    • Includes Hardware Kit; Paint Piercing Bonding Kit
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    Depth (Inches)
    Height (Inches)
    Rack Units
    Width (Inches)
    Kit Includes
    Mounting Hole Type
    Price
    R4PCN
    25272315
    Black
    30 in.
    84 in.
    45
    23.25 in.
    Hardware Kit, Paint Piercing Bonding Kit
    Cage Nut
    $
    775
    .87
    /
    EA
    25272315
    Color
    Black
    Depth (Inches)
    30 in.
    Height (Inches)
    84 in.
    Rack Units
    45
    Width (Inches)
    23.25 in.
    Kit Includes
    Hardware Kit, Paint Piercing Bonding Kit
    Mounting Hole Type
    Cage Nut
    $
    775
    .87
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    R4P36CN
    25272312
    Black
    36 in.
    84 in.
    45
    23.25 in.
    $
    842
    .62
    /
    EA
    25272312
    Color
    Black
    Depth (Inches)
    36 in.
    Height (Inches)
    84 in.
    Rack Units
    45
    Width (Inches)
    23.25 in.
    Kit Includes
    Mounting Hole Type
    $
    842
    .62
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    R4P
    25259634
    Black
    30 in.
    84 in.
    45
    23.25 in.
    #12-24 Threaded
    $
    775
    .87
    /
    EA
    25259634
    Color
    Black
    Depth (Inches)
    30 in.
    Height (Inches)
    84 in.
    Rack Units
    45
    Width (Inches)
    23.25 in.
    Kit Includes
    Mounting Hole Type
    #12-24 Threaded
    $
    775
    .87
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25272315 SKU, 25272315 ANALYTICS...
    Height (Inches)
    84 in.
    Rack Units
    45
    Width (Inches)
    23.25 in.
    Kit Includes
    Hardware Kit, Paint Piercing Bonding Kit
    Mounting Hole Type
    Cage Nut
    Price
    $
    775
    .87
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25272312 SKU, 25272312 ANALYTICS...
    Height (Inches)
    84 in.
    Rack Units
    45
    Width (Inches)
    23.25 in.
    Kit Includes
    Mounting Hole Type
    Price
    $
    842
    .62
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    R4P
    25259634 SKU, 25259634 ANALYTICS...
    Height (Inches)
    84 in.
    Rack Units
    45
    Width (Inches)
    23.25 in.
    Kit Includes
    Mounting Hole Type
    #12-24 Threaded
    Price
    $
    775
    .87
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available